5 in. 0/12-6/12 Adjustable Roof Flashing Flat
5 in. 0/12-6/12 Adjustable Roof Flashing Flat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flat - 6/12 pitch adjustable
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 5
- Diameter - Inside 1:
- 5
- Height:
- 4-3/4
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 16-11/16
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UPC:
- 684048162175
- Width:
- 14-3/4