This product requires certification to purchase.

5 in. Adjustable 60° B-Vent Elbow

Hart & Cooley

5 in. Adjustable 60° B-Vent Elbow

  • Fast #
  • Part #H5REA60
  • Item #1434244
  • Manufacturer Part #011397
4.9 out of 5 Customer Rating
Brand image
Hart & Cooley

5 in. Adjustable 60° B-Vent Elbow

  • Fast #
  • Part #H5REA60
  • Item #1434244
  • Manufacturer Part #011397
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Outer: 0.018 thick, G-90 Galvanized Steel
  • Inner: 0.016 thick, Aluminum
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Coating:
Galvanized
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
5 in
Diameter - Inside 1:
5 in
Diameter - Outside:
5-1/2 in
Duct Elbow Type:
B-Vent Elbow
Duct Size:
5 in
Elbow Degree:
60°
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum, Steel
UPC:
684048113979
Vent Duct Shape:
Round
Vent Type:
B-Vent