This product requires certification to purchase.

5 in. Gas B Vent Tall Cone Flashing

Hart & Cooley

5 in. Gas B Vent Tall Cone Flashing

  • Fast #
  • Part #H5RTF
  • Item #131771
  • Manufacturer Part #016218
5 out of 5 Customer Rating
Brand image
Hart & Cooley

5 in. Gas B Vent Tall Cone Flashing

  • Fast #
  • Part #H5RTF
  • Item #131771
  • Manufacturer Part #016218
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
5
Diameter - Inside 1:
5
Height:
11-1/4
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
16
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048162182
Width:
16