5 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct
5 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 30 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black polyethylene jacket
- Double-ply black polyester core
- R-4.2
- Boxed.compliances:UL listed
- ADC Thermal Certification
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 5 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 25 ft
- Living Product Challenge Certification:
- No
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R4.2
- UL Listed:
- UL 181 Class 1
- UPC:
- 684048510020
- Vent Duct Shape:
- Round