5 X 25 Grey Polyester Flexible R4.2 Air Duct
5 X 25 Grey Polyester Flexible R4.2 Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Air duct for heating and cooling
- Black polyethylene jacket
- Double-ply black polyester core
- R-4.2 insulation
- UL-listed
- Packaged in compact bags
- 25' length
- Easy to install
Specifications
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Vinyl
- R value:
- R4.2
- Type:
- HFB114S
- UL Listed:
- Yes
- UPC:
- 684048473172