5X25 GRAY POLY FLEX AIR DUCT
5X25 GRAY POLY FLEX AIR DUCT
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Black polyethylene jacket
- Double-ply black polyester core
- R-6.0
- Boxed.compliances:UL listed
- ADC Thermal Certification
Specifications
- Diameter:
- 5
- Length:
- 25
- Material:
- Plastic
- Material Type:
- Polyester
- R value:
- R6
- UL Listed:
- Yes
- UPC:
- 684048513120