6 in. 0/12-6/12 Adjustable Roof Flashing Flat
6 in. 0/12-6/12 Adjustable Roof Flashing Flat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Adjustable roof flashing
- 0 - 6/12 Pitch
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 6
- Diameter - Inside 1:
- 3-3/4
- Height:
- 5-1/4
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 17-7/8
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UPC:
- 684048163189
- Width:
- 15-15/16