This product requires certification to purchase.

6 in. Flexible Sleeve

Hart & Cooley

6 in. Flexible Sleeve

  • Fast #
  • Part #HF208U
  • Item #2902318
  • Manufacturer Part #553277
4.2 out of 5 Customer Rating
Brand image
Hart & Cooley

6 in. Flexible Sleeve

  • Fast #
  • Part #HF208U
  • Item #2902318
  • Manufacturer Part #553277
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Length
5 ft
Characteristics & Features
Material
Fiberglass, Plastic
Material Type
Polyester
R value
R8
Vent Duct Shape
Round
Warranty & Product Information
ASTM
ASTM C518, ASTM E96
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
699663002935