6 in. High Wind Cap
6 in. High Wind Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3" through 6"
- Prevents rain & debris from entering the vent
- Two locking tabs ensure a secure connection even in high wind environments
- Used in high wind conditions without sacrificing draft and safety or risking pilot light blow out
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 14
- Diameter - Inside 1:
- 6
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 7-1/2
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UL Listed:
- Yes
- UPC:
- 699663036183
- Vent Duct Shape:
- Round