This product requires certification to purchase.

6 in. x 25 ft. Flexible Air Duct R6

Hart & Cooley

6 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #HF116U
  • Item #230344
  • Manufacturer Part #051313
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

6 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #HF116U
  • Item #230344
  • Manufacturer Part #051313
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 40
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Black polyethylene jacket
  • Double-ply black polyester core
  • ADC Thermal Certification
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518, ASTM E96
Diameter:
6
Length:
25
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
UPC:
684048513137
Vent Duct Shape:
Round