This product requires certification to purchase.

6 in. x 50 ft. Polyester R8 Insulated Flexible Air Duct

Hart & Cooley

6 in. x 50 ft. Polyester R8 Insulated Flexible Air Duct

  • Fast #
  • Part #HF118U50
  • Item #1775976
  • Manufacturer Part #020192
3.9 out of 5 Customer Rating
Brand image
Hart & Cooley

6 in. x 50 ft. Polyester R8 Insulated Flexible Air Duct

  • Fast #
  • Part #HF118U50
  • Item #1775976
  • Manufacturer Part #020192
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Air duct for heating and cooling
  • Black polyethylene jacket
  • Double-ply black polyester core
  • Packaged in compact boxes
  • Easy to install
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C518, ASTM E96
Diameter:
6 in
Length:
50 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
UPC:
684048201928
Vent Duct Shape:
Round