6 in. x 6 in. 3-Way Aluminum Ceiling Diffuser
6 in. x 6 in. 3-Way Aluminum Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-aluminum face construction
- Cores flush with margin
- Three-way air diffusion
- Face mount for easy installation
- Multi-shutter dampers
- Inconspicuous fingertip lever for air volume control
- Bright white finish
- T-bar panel available
Specifications
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 6 in x 6 in
- GRD Deflection Type:
- 3-way
- Height:
- 6 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048507105
- Vent Duct Shape:
- Square
- Width:
- 6 in