6 X 10 Golden Sand Floor Regular
6 X 10 Golden Sand Floor Regular
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All-steel construction
- Provide firm, extremely rigid, smooth surface
- Toe-operated valve control
- Residential
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 6
- Living Product Challenge Certification:
- No
- UPC:
- 684048106360
- Width:
- 10