6 x 10 in. Floor Register in Golden Sand Steel
6 x 10 in. Floor Register in Golden Sand Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 420-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All steel construction
- Rolled fin for strength and safety
- Multi-angle fin setting
- Foot-operated dial control
- Heavy gauge stamped face
- Residential
Specifications
- Application:
- Residential
- Color Finish Name:
- Golden Sand
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 6
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048107657
- Width:
- 10