6 x 12 in. Residential 1-way Return Grille in Golden Sand Steel
6 x 12 in. Residential 1-way Return Grille in Golden Sand Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 576-
Pick Up Not AvailableNot available in TN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TN
Product Details
Product Details
- Residential
- All steel construction
- Provides firm, smooth surface
- Extremely rigid
- Free area averages over 75%
- Golden Sand Enamel finish
Specifications
- Application:
- Residential
- Color Finish Name:
- Golden Sand
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 1-way
- Height:
- 6
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- Type:
- H265GSU12
- UPC:
- 684048118615
- Width:
- 12