This product requires certification to purchase.

6 x 14 in. Residential 1-way Return Grille in Golden Sand Steel

Hart & Cooley

6 x 14 in. Residential 1-way Return Grille in Golden Sand Steel

  • Fast #
  • Part #H265GSU14
  • Item #54047
  • Manufacturer Part #011862
5 out of 5 Customer Rating
Brand image
Hart & Cooley

6 x 14 in. Residential 1-way Return Grille in Golden Sand Steel

  • Fast #
  • Part #H265GSU14
  • Item #54047
  • Manufacturer Part #011862
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Residential
  • All steel construction
  • Provides firm, smooth surface
  • Extremely rigid
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Requires Certification
Dimensions & Measurements
Height
6 in
Width
14 in
Characteristics & Features
Color Finish Name
Golden Sand
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Residential
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H265GSU14
UPC
684048118622