6 X 25 Grey Polyester Flexible R6 Air Duct
6 X 25 Grey Polyester Flexible R6 Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Air duct for heating and cooling
- Black polyethylene jacket
- Double-ply black polyester core
- R-6.0 insulation
- UL-listed
- Packaged in compact bags
- 25' length
- Easy to install
Specifications
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- R value:
- R6
- UL Listed:
- Yes
- UPC:
- 684048502209