6 X 25 Silver Flexible R4.2 Air Duct
6 X 25 Silver Flexible R4.2 Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 60-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Metalized polyester jacket reinforced with fiberglass scrim
- Double-ply black polyester core
- R-4.2
- Packaged in compact bags.Compliances:UL Listed
- ADC Thermal Certification
- Ada Compliant
- Includes pop-up assembly
- Cascade no-clog aerator
Specifications
- Length:
- 25
- Type:
- HFB214U
- UL Listed:
- Yes
- UPC:
- 684048473301