6 x 6 in. Residential Ceiling & Sidewall Register in Bright White 1-way Aluminum
6 x 6 in. Residential Ceiling & Sidewall Register in Bright White 1-way Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 816-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aluminum construction.
- Adjustable straight fins provide individual deflection control.
- Stamped face margins eliminate mitered corners and rough edges.
- Multishutter valve, or opposed blade damper.
- Residential.
- Bright white enamel finish.
Specifications
- Adjustable Face Register Size:
- 6 in x 6 in
- Application:
- Residential
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 1-way
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 6 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- Width:
- 6 in