6 X 6 White 2 Way Sidewall / Ceiling Regular
6 X 6 White 2 Way Sidewall / Ceiling Regular
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All steel construction
- Multishutter valve
- 1 5<SLASH/>8" depth when fully opened
- Used for ceilings or sidewall installations
- For heating or cooling
- Interlocking valve louvers for positive shut-off
- Ideal for shallow duct installations
- Bright white enamel finish
- Residential
- Steel
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 2-way
- Height:
- 6
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- UPC:
- 684048108111
- Width:
- 6