This product requires certification to purchase.

18 x 10 in. Residential Return Grille White Steel

Hart & Cooley

672 Series 18 x 10 in. Residential Return Grille White Steel

  • Fast #
  • Part #H6721810W
  • Item #850265
  • Manufacturer Part #043344
5 out of 5 Customer Rating
Brand image
Hart & Cooley

672 Series 18 x 10 in. Residential Return Grille White Steel

  • Fast #
  • Part #H6721810W
  • Item #850265
  • Manufacturer Part #043344
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 540
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1/2 in spaced fins set at 40°
  • Exceptional free area
  • 5/16 in margin turnback
  • Bright white finish
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
672 Series
Color Finish Name:
White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
18 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048433442
Width:
10 in