This product requires certification to purchase.

20 x 14 in. Steel Return Air Grille in White

Hart & Cooley

672 Series 20 x 14 in. Steel Return Air Grille in White

  • Fast #
  • Part #H6722014W
  • Item #108920
  • Manufacturer Part #043354
5 out of 5 Customer Rating
Brand image
Hart & Cooley

672 Series 20 x 14 in. Steel Return Air Grille in White

  • Fast #
  • Part #H6722014W
  • Item #108920
  • Manufacturer Part #043354
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For sidewall or ceiling application
  • Residential
  • All-steel construction
  • 1<SLASH/>2" spaced fins set at 40°
  • Exceptional free area
  • 5<SLASH/>16" margin turnback
  • Bright white finish
  • Requires Certification
Dimensions & Measurements
Height
20 in
Width
14 in
Characteristics & Features
Collection
672 Series
Color Finish Name
White
Material
Steel
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
UPC
684048433541