24 x 24 in. Residential Sidewall Steel Return Air Grille in White
672 Series 24 x 24 in. Residential Sidewall Steel Return Air Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For sidewall or ceiling application
- Residential
- All-steel construction
- 1/2" spaced fins set at 40°
- Exceptional free area
- 5/16" margin turnback
- Bright white finish
Specifications
- Application:
- Residential, Sidewall
- Collection:
- 672 Series
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 24 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048433701
- Width:
- 24 in