14 x 30 in. Filter Grille in White Steel
673 Series 14 x 30 in. Filter Grille in White Steel
Product Details
Product Details
- Effectively conceals filter
- Use standard 1" thick filters (not included)
- Removable face for easy installation and cleaning
- Equipped with adjustable filter retainers
- Bright white enamel finish
- Residential.
Specifications
- Application:
- Residential
- Collection:
- 673 Series
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Height:
- 14
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048435088
- Width:
- 30