This product requires certification to purchase.

30 x 14 in. Filter Grille in Bright White Steel

Hart & Cooley

673 Series 30 x 14 in. Filter Grille in Bright White Steel

  • Fast #
  • Part #H673W3014
  • Item #108859
  • Manufacturer Part #043534
5 out of 5 Customer Rating
Brand image
Hart & Cooley

673 Series 30 x 14 in. Filter Grille in Bright White Steel

  • Fast #
  • Part #H673W3014
  • Item #108859
  • Manufacturer Part #043534
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 39
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Effectively conceals filter
  • Use standard 1" thick filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright white enamel finish
  • Residential.
  • Super-large oven capacity - remarkably large oven interior is ideal for holidays, dinner parties and everyday family cooking
  • Self-clean oven - allows you to spare yourself from the trouble and effort it takes to scrub the oven interior
  • Requires Certification

Specifications

Collection:
673 Series
Color Finish Name:
Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
30 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048435347
Width:
14 in