682M 10 4 W
682M 10 4 W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 10 in x 4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Type:
- H703908
- UPC:
- 023301770670