7 in. Gas B Vent Tee Cap
7 in. Gas B Vent Tee Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- B Vent
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter - Inside 1:
- 7
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048164100