This product requires certification to purchase.

7 X 25 Grey Polyester Flexible R4.2 Air Duct

Hart & Cooley

7 X 25 Grey Polyester Flexible R4.2 Air Duct

  • Fast #
  • Part #HFB114W
  • Item #1044432
  • Manufacturer Part #047319
3.5 out of 5 Customer Rating
Brand image
Hart & Cooley

7 X 25 Grey Polyester Flexible R4.2 Air Duct

  • Fast #
  • Part #HFB114W
  • Item #1044432
  • Manufacturer Part #047319
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 60
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Air duct for heating and cooling
  • Black polyethylene jacket
  • Double-ply black polyester core
  • R-4.2 insulation
  • UL-listed
  • Packaged in compact bags
  • 25' length
  • Easy to install
  • Requires Certification

Specifications

Length:
25
Material:
Plastic
Material Type:
Vinyl
Type:
HFB114W25
UL Listed:
Yes
UPC:
684048473196