This product requires certification to purchase.

8 Golden Sand DUCT Ring

Hart & Cooley

8 Golden Sand DUCT Ring

  • Fast #
  • Part #H11GSX
  • Item #116363
  • Manufacturer Part #013201
5 out of 5 Customer Rating
Brand image
Hart & Cooley

8 Golden Sand DUCT Ring

  • Fast #
  • Part #H11GSX
  • Item #116363
  • Manufacturer Part #013201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 640
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All-steel construction
  • For installation of#16 diffuser when not using a damper
  • Golden Sand enamel finish
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diameter:
8 in
Gauge (metal):
24 ga
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048132017
Vent Duct Shape:
Round
Width:
9-1/2 in