8 in. 0/12-6/12 Adjustable Roof Flashing Flat
8 in. 0/12-6/12 Adjustable Roof Flashing Flat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 112-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Flat - 6/12 pitch adjustable
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Height:
- 6-3/4 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 21-1/32 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UPC:
- 684048165152
- Width:
- 18 in