8 in. Adjustable 90° B-Vent Elbow
8 in. Adjustable 90° B-Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 64-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Outer: .018 thick, G-90 Galvanized Steel
- Inner: .016 thick, Aluminum
Documents
Specifications
- Adjustable:
- Yes
- Coating:
- Galvanized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Diameter - Outside:
- 9 in
- Duct Elbow Type:
- B-Vent Elbow
- Duct Size:
- 8 in
- Elbow Degree:
- 90
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UPC:
- 684048165077
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent