8 in. Gas B Vent Tall Cone Flashing
8 in. Gas B Vent Tall Cone Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tall cone roof flashing
Documents
Specifications
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- Diameter - Inside 1:
- 11 in
- Height:
- 11 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 19-1/2 in
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048165169
- Width:
- 19-1/2 in