8 in. Round Radial Blade Damper
8 in. Round Radial Blade Damper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Mill
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 684048541161
- Vent Duct Shape:
- Round