8 in. x 50 ft. Polyethylene R8 Flexible Air Duct
8 in. x 50 ft. Polyethylene R8 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Black polyethylene jacket
- High pressure core
Documents
Specifications
- Diameter:
- 8 in
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- R value:
- R8
- UL Listed:
- Yes
- UPC:
- 684048201935
- Vent Duct Shape:
- Round