8 in. x 60 in. Type B Gas Vent Pipe
8 in. x 60 in. Type B Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 20-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Pipe and fitting couplers overlap 1 3/8" when joined together, therefore assembled length is 1 3/8" less than listed length
Specifications
- Adjustable:
- No
- Coating:
- Galvanized
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Diameter - Outside:
- 9 in
- Duct Size:
- 8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 60 in
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- UPC:
- 684048165008
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent