8 x 10 in. Floor Register in Golden Sand Steel
8 x 10 in. Floor Register in Golden Sand Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 200-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- All-steel construction
- Provide firm, extremely rigid, smooth surface
- Toe-operated valve control
- Residential
Specifications
- Application:
- Residential
- Color Finish Name:
- Golden Sand
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 1-way
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Length:
- 8
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048106407
- Width:
- 10