This product requires certification to purchase.

8 X 24 Floor Grill Golden Sand

Hart & Cooley

8 X 24 Floor Grill Golden Sand

  • Fast #
  • Part #H265GSX24
  • Item #71408
  • Manufacturer Part #011876
5 out of 5 Customer Rating
Brand image
Hart & Cooley

8 X 24 Floor Grill Golden Sand

  • Fast #
  • Part #H265GSX24
  • Item #71408
  • Manufacturer Part #011876
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 336
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Residential
  • All steel construction
  • Provides firm, smooth surface
  • Extremely rigid
  • Free area averages over 75%
  • Golden Sand Enamel finish
  • Requires Certification

Specifications

Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Height:
8 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
UPC:
684048118769
Width:
24 in