8 x 6 in. Adjustable Curved Blade Aluminum Register in White
8 x 6 in. Adjustable Curved Blade Aluminum Register in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Curved Blade Aluminum
Specifications
- Application:
- Residential
- Color Finish Name:
- White Enamel
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- GRD Deflection Type:
- 1-way
- Height:
- 8
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum, Steel
- Type:
- HA611MS0806W
- UPC:
- 699663028867
- Width:
- 6