This product requires certification to purchase.

8 X 8 Floor Grill SAND

Hart & Cooley

8 X 8 Floor Grill SAND

  • Fast #
  • Part #H265GSXX
  • Item #3058045
  • Manufacturer Part #011869
4.2 out of 5 Customer Rating
Brand image
Hart & Cooley

8 X 8 Floor Grill SAND

  • Fast #
  • Part #H265GSXX
  • Item #3058045
  • Manufacturer Part #011869
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 648
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All steel construction
  • Provides firm, smooth surface
  • Extremely rigid
  • Free area averages over 75%
  • Golden Sand enamel finish
  • Requires Certification

Documents


Specifications

Color Finish Name:
Golden Sand
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Fin Spacing:
1/2 in
LBC Red List Approved:
No
LBC Red List Free:
No
Length:
9-13/16 in
Living Product Challenge Certification:
No
Material:
Steel
UPC:
684048118691
Width:
9-13/16 in