8 x 8 in. Air Filter Return Grille in White Aluminum
8 x 8 in. Air Filter Return Grille in White Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 323-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For sidewall or ceiling application
- Commercial
- Extruded aluminum construction
- Horizontal bars at 45 degrees
- Face bars permanently fixed into heavy aluminum frames at a 45-degree angle
- Bright white finish
Specifications
- Application:
- Air Ventilation
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Depth:
- 2
- Height:
- 8
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048640031
- Width:
- 8