8 x 8 in. Baseboard Register
8 x 8 in. Baseboard Register
Product Details
Product Details
- All steel construction
- Provide firm, smooth surface
- Extremely rigid
- Free area averages over 75%
- Toe-operated valve control
- Golden Sand enamel finish
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Golden Sand
- Length:
- 8 in
- Material:
- Steel
- UPC:
- 684048106391
- Width:
- 8 in