8 x 8 in. Supply Register in White
8 x 8 in. Supply Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All steel construction
- Vertical, adjustable face bars
- Horizontal multi-shutter valve
- Bright White finish
- Minimum 6"x4"
- Maximum 36"x14"
Specifications
- Application:
- Commercial
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Fin Spacing:
- 3/4 in
- Height:
- 8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Steel
- UPC:
- 684048750044
- Width:
- 8 in