9 in. Duct Sleeve
9 in. Duct Sleeve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Diameter:
- 9 in
- Length:
- 5 ft
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyester
- R value:
- R8
- UPC:
- 699663002966
- Vent Duct Shape:
- Round