9 in. x 25 ft. Flexible Air Duct R6
9 in. x 25 ft. Flexible Air Duct R6
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 64-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Black polyethylene jacket
- Double-ply black polyester core
- R-6.0
- Boxed compliances: UL listed
- ADC Thermal Certification
Documents
Specifications
- ASTM:
- ASTM C518, ASTM E96
- Diameter:
- 9
- Length:
- 25
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- UPC:
- 684048513168
- Vent Duct Shape:
- Round