9 X 50 Black VINYL Flexible Air DUCT R4.2
9 X 50 Black VINYL Flexible Air DUCT R4.2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Black polyethylene jacket
- Double-ply black polyester core
- R-4.2
- Boxed.compliances:UL listed
- ADC Thermal Certification
Specifications
- Length:
- 50
- Material:
- Plastic
- Material Type:
- Vinyl
- R value:
- R4.2
- Type:
- HF114Y50
- UL Listed:
- Yes
- UPC:
- 684048473042