8 x 8 in. Aluminum Ceiling Diffuser in White for
A500MS Series 8 x 8 in. Aluminum Ceiling Diffuser in White for
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Ceiling Diffuser in White
Specifications
- Application:
- Residential
- Collection:
- A500MS Series
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 2-way
- Height:
- 8
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048507068
- Vent Duct Shape:
- Square
- Width:
- 8