8 x 8 in. Aluminum Corner Ceiling Diffuser in White
A500MS Series 8 x 8 in. Aluminum Corner Ceiling Diffuser in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 210-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extruded aluminum construction
- Cores flush with margin
- Two-way corner air diffusion
- Face mount for easy installation
- For sidewall or ceiling application
- Multi-shutter or opposed-blade dampers - aluminum
- Inconspicuous fingertip lever for air volume control
- Bright White finish.
Documents
Specifications
- Application:
- Paneling, Residential
- Collection:
- A500MS Series
- Color Finish Name:
- Bright White
- Cradle to Cradle:
- No
- Cradle to Cradle Material Health:
- No
- Diffuser Size:
- 8 in x 8 in
- GRD Deflection Type:
- 2-way
- Height:
- 8 in
- LBC Red List Approved:
- No
- LBC Red List Free:
- No
- Living Product Challenge Certification:
- No
- Material:
- Aluminum
- UPC:
- 684048507211
- Vent Duct Shape:
- Square
- Width:
- 8 in