This product requires certification to purchase.

6 x 6 in. Residential 1-Way Ceiling Diffuser

Hart & Cooley

A501MS Series 6 x 6 in. Residential 1-Way Ceiling Diffuser

  • Fast #
  • Part #H50700
  • Item #1048179
  • Manufacturer Part #050700
3.7 out of 5 Customer Rating
Brand image
Hart & Cooley

A501MS Series 6 x 6 in. Residential 1-Way Ceiling Diffuser

  • Fast #
  • Part #H50700
  • Item #1048179
  • Manufacturer Part #050700
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Extruded aluminum construction
  • Cores flush with margin
  • One-way air diffusion
  • Face mount for easy installation
  • For sidewall or ceiling application
  • Multi-shutter or opposed-blade dampers - aluminum
  • Inconspicuous fingertip lever for air volume control
  • Bright White finish.
  • Requires Certification

Documents

Dimensions & Measurements
Diffuser Size
6 in x 6 in
Height
6 in
Width
6 in
Characteristics & Features
Collection
A501MS Series
Color Finish Name
Bright White
GRD Deflection Type
1-way
Material
Aluminum
Vent Duct Shape
Square
Warranty & Product Information
Cradle to Cradle
No
Cradle to Cradle Material Health
No
LBC Red List Approved
No
LBC Red List Free
No
Living Product Challenge Certification
No
Type
H50700
UPC
684048507006