This product requires certification to purchase.

Sidewall 8 x 8 in. Ceiling Diffuser in Bright White Aluminum

Hart & Cooley

A501MS Series Sidewall 8 x 8 in. Ceiling Diffuser in Bright White Aluminum

  • Fast #
  • Part #H50701
  • Item #1048285
  • Manufacturer Part #050701
4.5 out of 5 Customer Rating
Brand image
Hart & Cooley

A501MS Series Sidewall 8 x 8 in. Ceiling Diffuser in Bright White Aluminum

  • Fast #
  • Part #H50701
  • Item #1048285
  • Manufacturer Part #050701
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 210
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Extruded aluminum construction
  • Cores flush with margin
  • One-way air diffusion
  • Face mount for easy installation
  • For sidewall or ceiling application
  • Multi-shutter or opposed-blade dampers - aluminum
  • Inconspicuous fingertip lever for air volume control
  • Bright White finish.
  • Requires Certification

Documents


Specifications

Application:
Sidewall
Collection:
A501MS Series
Color Finish Name:
Bright White
Cradle to Cradle:
No
Cradle to Cradle Material Health:
No
Diffuser Size:
8 in x 8 in
GRD Deflection Type:
1-way
Height:
8 in
LBC Red List Approved:
No
LBC Red List Free:
No
Living Product Challenge Certification:
No
Material:
Aluminum
UPC:
684048507013
Vent Duct Shape:
Square
Width:
8 in