6 x 6 in. Residential Ceiling Diffuser
A502MS 6 x 6 in. Residential Ceiling Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Extruded aluminum construction
- Cores flush with margin
- Two-way corner air diffusion
- Face-mount for easy installation
- For sidewall or ceiling application
- Multi-shutter dampers
- Inconspicuous fingertip lever for air volume control
Documents
Specifications
- Collection:
- A502MS
- Color Finish Name:
- Bright White
- Diffuser Size:
- 6 in x 6 in
- GRD Deflection Type:
- 2-way
- Height:
- 6 in
- Material:
- Aluminum
- UPC:
- 684048507051
- Vent Duct Shape:
- Square
- Width:
- 6 in